Skip Content
GRAB BAR,RIGHT,TEXTURED,30X5X33,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,RIGHT,TEXTURED,30X5X33,1 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMG9
  • Mfr. Model # 4WMG9
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.94 lbs

Technical Specs

  • Finish Satin With Textured Finish
  • Dia. 1 1/2"
  • Includes Mounting Screws
  • Item Grab Bar Floor-to-Wall
  • Material Stainless Steel
  • Type Wall Mounted, Right
  • Standards ADA Compliant
  • Weight Capacity 250 lb.
  • Mounting Screws Stainless Steel
  • Height 33"
  • Length 30"
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list