Skip Content
GRAB BAR,LEFT,SATIN,30X5X33,1 1/2 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,LEFT,SATIN,30X5X33,1 1/2 D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMH1
  • Mfr. Model # 4WMH1
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.98 lbs

Technical Specs

  • Dia. 1 1/2"
  • Finish Satin
  • Includes Mounting Screws
  • Item Grab Bar Floor-to-Wall
  • Weight Capacity 250 lb.
  • Type Wall Mounted, Left
  • Mounting Screws Stainless Steel
  • Material Stainless Steel
  • Standards ADA Compliant
  • Height 33"
  • Length 30"
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list