Skip Content
GRAB AND GO 1 GALLON SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB AND GO 1 GALLON SPRAYER

GRAB & GO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190303
  • Mfr. Model # 190303
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 2.6 lbs

Product Details

Grab and Go Sprayer/Mister features a high efficiency pump built into the handle, pressure release valve and adjustable brass nozzle. Grab and Go Mutli-Use Sprayer features a high efficiency pump, wide funnel top and adjustable poly nozzle.

Technical Specs

  • Item Sprayer
  • Tank Capacity 1 gal.
  • Nozzle Type Adjustable
  • Pressure Range 0 - 45 PSI
  • Application Spraying
  • Pressure Release No
  • Tank Material HDPE
  • In Tank Filter No
  • Nozzle Material Poly
  • Wand Material Poly
  • Hose Material Non-Reinforced
  • Hose Length 30"
  • Wand Length 10"
  • Pump Length 8-3/4"
  • Fill Opening Size 4-1/4"
  • Seal/Gasket Material Buna
  • Features Non-Corrosive Poly Wand, Nozzle Easily Adjusts From Solid Stream to Fine Mist for a Variety of Applications, Good Value for Occasional Use
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Pressure Release No
  • Sprayer Type Handheld
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list