Skip Content
GR33-350 TOWERASST/RSC KIT, 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GR33-350 TOWERASST/RSC KIT, 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTGR33-350
  • Mfr. Model # GR33-350
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.3 lbs

Technical Specs

  • Colour Green
  • Length 350 ft.
  • Includes 3300 Descent Device, 300 ft. of 7.5 mm Green Kernmantle Rope, (3) Carabiners, (2) 4 ft. Rope-Over-Wire Anchors, Edge Protector, 4:1 RTU Kit, Water-Resistant Bag
  • Locking Anchorage Connection Hook Type (2) 4 ft. Rope-Over-Wire
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Standards NFPA 1983: 2012 "Escape" and "Fire Escape"
  • Strap Width 3-17/32"
  • Cable Dia. 7.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list