Skip Content
GR1 RIM EXIT DEVICE FIRE RATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GR1 RIM EXIT DEVICE FIRE RATED

TAYMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAY17F9736SSS
  • Mfr. Model # 17F9736SSS
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.746 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Fire Rated Panic Push Bar
  • Grade 1
  • Standards ANSI
  • Series 9700
  • Door Height 7 ft.
  • Door Width 3 ft.
  • ADA Compliant Y
  • Fire Rated Yes
  • For Door Thickness 1-3/4"
  • Door Handing Reversible
  • Exit Device Type Exit Only Exit Device
  • Fits Stile Width 4-7/8"
  • Lockdown Type Positive Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list