Skip Content
GPN #3 TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GPN #3 TIP

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0305
  • Mfr. Model # 0333-0305
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

General purpose two piece tip for hand and machine torch cutting. Cut metal thickness: 2 - 2-1/2 inch. Fuel gas: natural gas/propane. Size: 3.

Technical Specs

  • Size 3
  • Series Victor Series
  • Tip Type Cutting
  • Item Cutting Tip
  • Cuts To (In.) 2 - 2-1/2
  • Type GPN
  • Fuel Pressure 5 - 9 psi, 6 - 10 psi
  • For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
  • Gas Service Natural Gas, LP, Oxygen and Propane
  • Flame Type Cutting Neutral
  • Tip Size 3
  • Steel Thickness 2" - 2-1/2"
  • Acetylene Flow 4 - 18 scfh
  • Oxygen Flow 150 - 175, 175 - 200 scfh
  • Acetylene Pressure 5 - 9 psig
  • Oxygen Pressure 40 - 50, 45 - 50 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list