GP MTR,SPLIT PH,TEFC,1/8 HP,1140 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,TEFC,1/8 HP,1140 RP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ01
  • Mfr. Model # 6XJ01
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Full Load Amps 3.5
  • HP 1/8
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1140
  • Duty Continuous
  • Phase 1
  • Footnotes 39
  • Hz 60
  • Overall Length 11-1/16"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Frame 48Z
  • Voltage 115
  • Shaft Dia. 1/2"
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Length Less Shaft 9-3/16"
  • Nominal Efficiency 46.8%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list