GP MTR,SPLIT PH,TEFC,1/4 HP,1725 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,TEFC,1/4 HP,1725 RP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ07
  • Mfr. Model # 6XJ07
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Includes Conduit Box
  • Full Load Amps 4.9
  • Item General Purpose Motor
  • HP 1/4
  • Phase 1
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • RPM Range 1400-1800
  • Voltage 115
  • Overall Length 10-5/8"
  • Standards UL: Multiple List under E47479 CSA Certified (156060)
  • Shaft Length 1-7/8"
  • Frame 48Z
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 8-11/16"
  • Nominal Efficiency 55.2%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list