GP MTR,SPLIT PH,TEFC,1/3 HP,1725 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,TEFC,1/3 HP,1725 RP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ10
  • Mfr. Model # 6XJ10
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 5.9
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1725
  • Footnotes 40
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Overall Length 11"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL: Multiple List under E47479 CSA Certified (156060)
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Length Less Shaft 9"
  • Nominal Efficiency 63.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list