GP MTR,SPLIT PH,TEFC,1/2 HP,1725 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,TEFC,1/2 HP,1725 RP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ11
  • Mfr. Model # 6XJ11
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • HP 1/2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Full Load Amps 8.0
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Footnotes 40
  • Hz 60
  • Shaft Length 1-7/8"
  • Overall Length 11-1/2"
  • RPM Range 1400-1800
  • Frame 56
  • Standards UL: Multiple List under E47479 CSA Certified (156060)
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Voltage 115
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Length Less Shaft 9-1/2"
  • Nominal Efficiency 63.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list