GP MTR,SPLIT PH,ODP,1/6 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/6 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH64
  • Mfr. Model # 6XH64
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Full Load Amps 4.2
  • HP 1/6
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Footnotes 4
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Overall Length 9-5/16"
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Dia. 1/2"
  • Frame 48Z
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 7-15/16"
  • Nominal Efficiency 43.4%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list