GP MTR,SPLIT PH,ODP,1/4 HP,850 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/4 HP,850 RPM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH73
  • Mfr. Model # 6XH73
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.7 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 6.9
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 850
  • Footnotes 5
  • Hz 60
  • Overall Length 11-13/16"
  • Frame 56
  • Shaft Length 1-7/8"
  • RPM Range 700-980
  • Shaft Dia. 5/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Voltage 115
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Length Less Shaft 9-15/16"
  • Nominal Efficiency 52.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • RPM Group Under 1,000
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list