GP MTR,SPLIT PH,ODP,1/4 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/4 HP,1140 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C177
  • Mfr. Model # 24C177
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • HP 1/4
  • Item General Purpose Motor
  • Full Load Amps 2.7 - 2.9
  • Phase 1
  • Nameplate RPM 1,140
  • RPM Range 1400-1800
  • Hz 60
  • Duty Continuous
  • Overall Length 14"
  • Shaft Length 1-7/8"
  • Voltage 208 - 230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56
  • Length Less Shaft 12 1/8"
  • Ins. Class B
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Nominal Efficiency 58.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • RPM Group 1,101-1,200
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list