Skip Content
GP MTR,SPLIT PH,ODP,1/3 HP,3450 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/3 HP,3450 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K586
  • Mfr. Model # 5K586
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 5.4
  • Phase 1
  • Nameplate RPM 3,450
  • Footnotes 6
  • Item General Purpose Motor
  • Hz 60
  • Overall Length 10-5/16"
  • Duty Continuous
  • RPM Range 2350-3600
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Voltage 115
  • Shaft Length 1-7/8"
  • Shaft Dia. 1/2"
  • Frame 48Z
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Bearings Ball
  • No. of Speeds 1
  • Length Less Shaft 8-7/16"
  • Nominal Efficiency 53.3%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list