GP MTR,SPLIT PH,ODP,1/3 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/3 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH76
  • Mfr. Model # 6XH76
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Technical Specs

  • Full Load Amps 6.1/3.5
  • HP 1/3, 1/9
  • Item General Purpose Motor
  • Nameplate RPM 1,725/1,140
  • Phase 1
  • Duty Continuous
  • Footnotes 5
  • Overall Length 10-5/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Hz 60
  • No. of Speeds 1
  • Shaft Dia. 5/8"
  • Frame 56
  • Standards UL: Multiple List under E47479 CSA Certified (156060)
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 8-7/16"
  • Nominal Efficiency 59.0/42.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Cradle Base
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list