Skip Content
GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K984
  • Mfr. Model # 5K984
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.87 lbs

Technical Specs

  • HP 1/2
  • Nameplate RPM 1,725
  • Full Load Amps 8.9
  • Item General Purpose Motor
  • Overall Length 9-15/16"
  • Phase 1
  • RPM Range 1400-1800
  • Duty Continuous
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Length 1-7/8"
  • Frame 48Z
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Length Less Shaft 8-1/16"
  • Nominal Efficiency 58.8%
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list