!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM

GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM

DAYTON

GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM

GP MTR,SPLIT PH,ODP,1/2 HP,1725 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5K288
  • Mfr. Model # 5K288
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 6
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Phase Single
  • HP 1/2
  • No. of Speeds 1
  • Full Load Amps 4.6
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Frame Material Rolled Steel
  • Shaft Length 1 7/8 in
  • Length Less Shaft 8 15/16 in
  • Motor Efficiency Group Standard Efficient
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Motor Application General Application
  • Motor Design Split-Phase
  • Nameplate RPM 1,725
  • Voltage 230V AC
  • Frame 56
  • Motor Service Factor 1.25
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8 in
  • Motor Bearings Ball
  • Overall Length 10 13/16 in
  • Nominal Efficiency 59.7 %
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list