GP MTR,SPLIT PH,ODP,1/12 HP,1725 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,SPLIT PH,ODP,1/12 HP,1725 RP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K402
  • Mfr. Model # 6K402
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Item General Purpose Motor
  • HP 1/12
  • Nameplate RPM 1,725
  • Full Load Amps 3.7
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 6-15/16"
  • RPM Range 1400-1800
  • Voltage 115
  • Frame 42
  • Shaft Length 1-1/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Shaft Dia. 3/8"
  • Motor Service Factor 1.40
  • Ins. Class B
  • Length Less Shaft 5-5/8"
  • Nominal Efficiency 32.8%
  • Standards UL (E47479), CSA (156060)
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Split-Phase
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Shaft Design Flat
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list