GP MTR,CSCR,ODP,2 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CSCR,ODP,2 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PGZ8
  • Mfr. Model # 5PGZ8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 42.74 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,20.0/10.0 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Ball Beari

Technical Specs

  • Full Load Amps 20.0/10.0
  • HP 2
  • Nameplate RPM 1,725
  • Phase 1
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 78.0%
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • RPM Range 1,701 - 1,800
  • Frame 56H
  • Shaft Dia. 5/8"
  • Overall Length 14-5/16"
  • No. of Speeds 2
  • Motor Application General Application
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list