Skip Content
GP MTR,CSCR,ODP,1 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CSCR,ODP,1 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ36
  • Mfr. Model # 6XJ36
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 32.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, 2-Speed,1, 1/3 HP,Nameplate RPM 1,725/1,140,Voltage 208-230,60 Hz,1 Phase,5.2-5.0/3.5 Full Load Amps,Number of Speeds 2,Mounting Cradle/Stud,Thermal Protection None,Insulation Class B,1.15 Service Fact

Technical Specs

  • HP 1, 1/3
  • Phase 1
  • Full Load Amps 5.2-5.0/3.5
  • Nameplate RPM 1,725/1,140
  • Item General Purpose Motor
  • Duty Continuous
  • Footnotes 24,41
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 208-230
  • Overall Length 11-13/16"
  • Nominal Efficiency 76.3%
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Motor Application General Application
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 9-15/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list