GP MTR,CSCR,ODP,1 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CSCR,ODP,1 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ34
  • Mfr. Model # 6XJ34
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 32.5 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, 2-Speed,1, 1/3 HP,Nameplate RPM 1,725/1,140,Voltage 115,60 Hz,1 Phase,10.1/7.1 Full Load Amps,Number of Speeds 2,Mounting Cradle/Stud,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball

Technical Specs

  • Full Load Amps 10.1/7.1
  • HP 1, 1/3
  • Item General Purpose Motor
  • Nameplate RPM 1,725/1,140
  • Duty Continuous
  • Phase 1
  • Nominal Efficiency 74.4%
  • Footnotes 24,41
  • Overall Length 11-13/16"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 115
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 9-15/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list