GP MTR,CSCR,3/4HP,1140,115/230,TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CSCR,3/4HP,1140,115/230,TEFC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHA8
  • Mfr. Model # 5PHA8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.01 lbs

Technical Specs

  • Full Load Amps 11.4/5.7
  • HP 3/4
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1140
  • Duty Continuous
  • Footnotes 24
  • Hz 60
  • Shaft Length 1-7/8"
  • Overall Length 13-5/8"
  • Nominal Efficiency 73.5%
  • RPM Range 1101-1200
  • Voltage 115/230
  • Manufacturers Warranty Length 1 yr.
  • Standards UL, CSA, CE
  • Length Less Shaft 11-11/16"
  • Frame 56H
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Capacitor-Start/Run
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Frame Material Rolled Steel
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list