GP MTR,CSCR,1 HP,1140,115/230,TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CSCR,1 HP,1140,115/230,TEFC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHC0
  • Mfr. Model # 5PHC0
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.09 lbs

Technical Specs

  • Full Load Amps 12.1/6.1
  • HP 1
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1140
  • Phase 1
  • Footnotes 24
  • Hz 60
  • Overall Length 14-3/4"
  • Nominal Efficiency 75.4%
  • RPM Range 1101-1200
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Frame 56H
  • Standards UL Component Recognized (E37403) and CSA Certified (258501)
  • Length Less Shaft 12-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Inverter Rated No
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list