GP MTR,CS,TENV,1/3 HP,3460 RPM,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TENV,1/3 HP,3460 RPM,56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5GD55
  • Mfr. Model # 5GD55
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 16.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Nonventilated,1/3 HP,Nameplate RPM 3460,Voltage 115/208-230,60 Hz,1 Phase,4.3/2.5-2.2 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection None,Insulation Class B,1.15 Service Factor,Fra

Technical Specs

  • Full Load Amps 4.3/2.5-2.2
  • HP 1/3
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 3,460
  • Duty Continuous
  • Nominal Efficiency 69.2%
  • Hz 60
  • Overall Length 9-13/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Footnotes 44,51
  • Voltage 115/208-230
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • No. of Speeds 2
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 8-1/8"
  • Standards UL (E47479), CSA (258501)
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list