Skip Content
GP MTR,CS,TEFC,7-1/2 HP,1725 RPM,21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GP MTR,CS,TEFC,7-1/2 HP,1725 RPM,21

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K176
  • Mfr. Model # 6K176
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 154.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,7-1/2 HP,Nameplate RPM 1,725,Voltage 230,60 Hz,1 Phase,32.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.00 Service Factor,Ball Bearings,Fram

Technical Specs

  • Full Load Amps 32.0
  • HP 7-1/2
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1,740
  • Hz 60
  • Duty Continuous
  • Footnotes 24
  • RPM Range 1,701 - 1,800
  • Overall Length 20-1/4"
  • Shaft Length 3-3/8"
  • Voltage 230
  • Frame 215T
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 1-3/8"
  • No. of Speeds 1
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Length Less Shaft 16-3/4"
  • Nominal Efficiency 86.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list