GP MTR,CS,TEFC,3/4 HP,3450 RPM,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,3/4 HP,3450 RPM,56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K080
  • Mfr. Model # 1K080
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 27.8 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 3450,Voltage 115/208-230,60 Hz,1 Phase,10.6/5.3-5.3 Full Load Amps,Number of Speeds 1,Mounting Face/Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,

Technical Specs

  • Full Load Amps 10.6/5.3-5.3
  • HP 3/4
  • Includes Conduit Box
  • Phase 1
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Footnotes 51
  • Hz 60
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 10-1/4"
  • Nominal Efficiency 65.80%
  • Overall Length 11-15/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list