GP MTR,CS,TEFC,3/4 HP,3450 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,3/4 HP,3450 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKF5
  • Mfr. Model # 5UKF5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 27.35 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,10.6/5.3-5.3 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball

Technical Specs

  • Includes Conduit Box
  • Full Load Amps 10.6/5.3-5.3
  • HP 3/4
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Nominal Efficiency 66.0%
  • Hz 60
  • Overall Length 12-5/16"
  • RPM Range 3,001 - 3,600
  • Voltage 115/208-230
  • Shaft Length 2-5/16"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 10"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Footnotes 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list