Skip Content
GP MTR,CS,TEFC,3/4 HP,3450 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,3/4 HP,3450 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKF4
  • Mfr. Model # 5UKF4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 24.85 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,9.4/5.0-4.7 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball

Technical Specs

  • Full Load Amps 9.4/5.0-4.7
  • HP 3/4
  • Includes Conduit Box, Bushings to Adapt to 56C and 140TC Frames
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Nominal Efficiency 72.5%
  • Overall Length 12"
  • RPM Range 3,001 - 3,600
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Length Less Shaft 10-1/2"
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • No. of Speeds 1
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list