GP MTR,CS,TEFC,3/4 HP,1140 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,3/4 HP,1140 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKF6
  • Mfr. Model # 5UKF6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 43.4 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 1,140,Voltage 115/208-230,60 Hz,1 Phase,10.2/4.9-5.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball

Technical Specs

  • Full Load Amps 10.2/4.9-5.1
  • HP 3/4
  • Includes Conduit Box
  • Phase 1
  • Item General Purpose Motor
  • Nameplate RPM 1,140
  • Duty Continuous
  • Nominal Efficiency 68.0%
  • Overall Length 14-5/16"
  • Hz 60
  • Shaft Length 2-5/16"
  • RPM Range 1,101 - 1,200
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 11-1/2"
  • Frame 56H
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Footnotes 24, 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list