GP MTR,CS,TEFC,2 HP,3450 RPM,143TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,2 HP,3450 RPM,143TC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5GD68
  • Mfr. Model # 5GD68
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 39.2 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 3450,Voltage 115/208-230,60 Hz,1 Phase,18.0/10.0-9.0 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball B

Technical Specs

  • Full Load Amps 18.0/10.0-9.0
  • HP 2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 3,450
  • Shaft Length 2-1/4"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Footnotes 24,51
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 11-1/4"
  • Overall Length 13-3/8"
  • Nominal Efficiency 79.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list