Skip Content
GP MTR,CS,TEFC,2 HP,1725 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,2 HP,1725 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKG5
  • Mfr. Model # 5UKG5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 49.7 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,18.8/9.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Ball Bearings,

Technical Specs

  • Full Load Amps 18.8/9.4
  • HP 2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 14-7/8"
  • Nominal Efficiency 81.5%
  • Shaft Length 2-1/4"
  • RPM Range 1,701 - 1,800
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-5/8"
  • Frame 56H
  • Motor Application General Application
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Footnotes 24, 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list