GP MTR,CS,TEFC,2 HP,1725 RPM,213 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,TEFC,2 HP,1725 RPM,213

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K487
  • Mfr. Model # 5K487
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 68.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,25.2/12.6 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.00 Service Factor,Frame Materia

Technical Specs

  • HP 2
  • Full Load Amps 25.2/12.6
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1,740
  • Hz 60
  • Duty Continuous
  • Overall Length 16-1/4"
  • Voltage 115/230
  • Shaft Length 3"
  • RPM Range 1,701 - 1,800
  • Frame 213
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.00
  • Ins. Class F
  • Length Less Shaft 13-1/8"
  • Nominal Efficiency 70.0%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list