Skip Content
GP MTR,CS,TEFC,10 HP,3450 RPM,215T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,10 HP,3450 RPM,215T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKH0
  • Mfr. Model # 5UKH0
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 143.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,10 HP,Nameplate RPM 3,450,Voltage 230,60 Hz,1 Phase,41.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.00 Service Factor,Ball Bearings,Frame M

Technical Specs

  • HP 10
  • Full Load Amps 41.5
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3,500
  • Hz 60
  • Duty Continuous
  • Overall Length 20-1/4"
  • Phase 1
  • Nominal Efficiency 85.5%
  • Shaft Length 3-3/8"
  • RPM Range 3,001 - 3,600
  • Voltage 230
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 18-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list