Skip Content
GP MTR,CS,TEFC,10 HP,1725 RPM,215T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GP MTR,CS,TEFC,10 HP,1725 RPM,215T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKH1
  • Mfr. Model # 5UKH1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 180.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,10 HP,Nameplate RPM 1,725,Voltage 230,60 Hz,1 Phase,39.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.00 Service Factor,Ball Bearings,Frame M

Technical Specs

  • Full Load Amps 39.5
  • HP 10
  • Item General Purpose Motor
  • Includes Conduit Box
  • Phase 1
  • Nameplate RPM 1,725
  • Duty Continuous
  • Nominal Efficiency 86.2%
  • Overall Length 21-1/2"
  • RPM Range 1,701 - 1,800
  • Hz 60
  • Voltage 230
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-3/8"
  • Frame 215T
  • No. of Speeds 1
  • Motor Application General Application
  • Length Less Shaft 18"
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Footnotes 24, 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position All Angle
  • Inverter Rated No
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list