Skip Content
GP MTR,CS,TEFC,1 HP,3450 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1 HP,3450 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKF7
  • Mfr. Model # 5UKF7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 29.15 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,11.8/6.3-5.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball B

Technical Specs

  • Full Load Amps 11.8/6.3-5.9
  • Includes Conduit Box
  • HP 1
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 71.2%
  • Voltage 115/208-230
  • Overall Length 12-7/16"
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Frame 56
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Length Less Shaft 10-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Application General Application
  • Ins. Class B
  • Footnotes 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Inverter Rated No
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list