GP MTR,CS,TEFC,1 HP,1725 RPM,56HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1 HP,1725 RPM,56HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K418
  • Mfr. Model # 6K418
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 36.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,13.4/6.8-6.7 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Manual,Insulation Class B,1.15 Service Factor,Ball

Technical Specs

  • Full Load Amps 13.4/6.8-6.7
  • Nameplate RPM 1,725
  • HP 1
  • Item General Purpose Motor
  • Phase 1
  • RPM Range 1,701 - 1,800
  • Overall Length 12-7/8"
  • Duty Continuous
  • Hz 60
  • Voltage 115/208-230
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Frame 56HZ
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Length Less Shaft 10-1/2"
  • Nominal Efficiency 75.6%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list