GP MTR,CS,TEFC,1/4 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/4 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K262
  • Mfr. Model # 5K262
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Full Load Amps 4.2/2.1-2.1
  • Nameplate RPM 1725
  • HP 1/4
  • Item General Purpose Motor
  • Hz 60
  • Phase 1
  • Duty Continuous
  • Overall Length 10-1/4"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Frame 56
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 8-1/4"
  • Includes Shaft Key, Conduit Box
  • Footnotes 51
  • Nominal Efficiency 57.20%
  • Manufacturers Warranty Length 1 yr.
  • Inverter Rated No
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list