GP MTR,CS,TEFC,1/4 HP,1140 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/4 HP,1140 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKE5
  • Mfr. Model # 5UKE5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 24.95 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1/4 HP,Nameplate RPM 1,140,Voltage 115/208-230,60 Hz,1 Phase,6.8/3.1-3.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball

Technical Specs

  • Full Load Amps 6.8/3.1-3.4
  • Item General Purpose Motor
  • HP 1/4
  • Includes Conduit Box
  • Nameplate RPM 1,140
  • Phase 1
  • Duty Continuous
  • Overall Length 11-13/16"
  • Nominal Efficiency 47.5%
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Shaft Length 2-5/16"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56
  • Length Less Shaft 10"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list