GP MTR,CS,TEFC,1/3 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/3 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K411
  • Mfr. Model # 5K411
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 22.4 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled, Single Speed,1/3 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,5.8/2.9 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.0 Service Facto

Technical Specs

  • Full Load Amps 5.8/2.9
  • HP 1/3
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1,725
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 54.3%
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Overall Length 11-1/2"
  • Voltage 115/230
  • Frame 56
  • Standards UL Recognized (E37403), CSA Certified (156060)
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 9-5/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list