GP MTR,CS,TEFC,1/3 HP,1725 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/3 HP,1725 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKE7
  • Mfr. Model # 5UKE7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.05 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1/3 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,6.1/3.0-3.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball

Technical Specs

  • HP 1/3
  • Full Load Amps 6.1/3.0-3.1
  • Includes Conduit Box
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 63.7%
  • Voltage 115/208-230
  • Shaft Length 1-1/2"
  • RPM Range 1,701 - 1,800
  • Overall Length 11"
  • Frame 48
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 9-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list