Skip Content
GP MTR,CS,TEFC,1/2 HP,3450 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/2 HP,3450 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K184
  • Mfr. Model # 6K184
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 8.4/4.0-4.2
  • HP 1/2
  • Nameplate RPM 3450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Overall Length 12-7/8"
  • RPM Range 2350-3600
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 9-11/16"
  • Includes Conduit Box, Shaft Key
  • Footnotes 51
  • Nominal Efficiency 65.90%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list