GP MTR,CS,TEFC,1/2 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/2 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K477
  • Mfr. Model # 6K477
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 23.6 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled, Single Speed,1/2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,10.1/5.1 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.0 Service Fact

Technical Specs

  • Full Load Amps 10.1/5.1
  • Nameplate RPM 1,725
  • HP 1/2
  • Phase 1
  • Duty Continuous
  • Item General Purpose Motor
  • Overall Length 12-5/16"
  • Hz 60
  • RPM Range 1,400 - 1,800
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Frame 56
  • Standards UL: Multiple List under E37403 CSA Certified (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Length Less Shaft 10-3/8"
  • Nominal Efficiency 65.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection Auto
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list