Skip Content
GP MTR,CS,TEFC,1/2 HP,1725 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1/2 HP,1725 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K177
  • Mfr. Model # 6K177
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 23.4 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1/2 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,8.0/4.0-4.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.00 Service Factor,Ball

Technical Specs

  • Full Load Amps 8.0/4.0-4.0
  • HP 1/2
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1,725
  • Phase 1
  • Overall Length 11-3/8"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Shaft Length 1-1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Frame 48
  • No. of Speeds 1
  • Motor Application General Application
  • Ins. Class B
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Length Less Shaft 9-15/16"
  • Nominal Efficiency 62.30%
  • Footnotes 51
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list