GP MTR,CS,TEFC,1-1/2 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,TEFC,1-1/2 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K082
  • Mfr. Model # 1K082
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 40.7 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1725,Voltage 115/208-230,60 Hz,1 Phase,15.2/8.2-7.6 Full Load Amps,Number of Speeds 1,Mounting Face/Removable Base,Thermal Protection None,Insulation Class B,1.00 Ser

Technical Specs

  • Full Load Amps 15.2/8.2-7.6
  • HP 1-1/2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Footnotes 24,51
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56HC
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Length Less Shaft 12"
  • Nominal Efficiency 72.3%
  • Overall Length 13-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list