Skip Content
GP MTR,CS,ODP,5 HP,1725 RPM,213T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,5 HP,1725 RPM,213T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K676
  • Mfr. Model # 5K676
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 86.4 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,5 HP,Nameplate RPM 1,725,Voltage 230,60 Hz,1 Phase,21.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,

Technical Specs

  • Full Load Amps 21.0
  • HP 5
  • Nameplate RPM 1,740
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Footnotes 24,52,55
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Overall Length 15-3/8"
  • Voltage 230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213T
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 1-3/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 11-7/8"
  • Includes Conduit Box, Shaft Key
  • Nominal Efficiency 85.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Inverter Rated No
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list