Skip Content
GP MTR,CS,ODP,3 HP,3450 RPM,145T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,3 HP,3450 RPM,145T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JE13
  • Mfr. Model # 5JE13
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.85 lbs

Technical Specs

  • Full Load Amps 25.0/12.5
  • Item General Purpose Motor
  • HP 3
  • Nameplate RPM 3450
  • Footnotes 24,52
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 79.2%
  • Shaft Length 2-1/4"
  • Overall Length 12-1/2"
  • RPM Range 2350-3600
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145T
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/4"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list