Skip Content
GP MTR,CS,ODP,3 HP,1725 RPM,215 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,3 HP,1725 RPM,215

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K483
  • Mfr. Model # 5K483
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 72.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,3 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,33.8/16.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Materi

Technical Specs

  • Full Load Amps 33.8/16.9
  • Item General Purpose Motor
  • Nameplate RPM 1,740
  • HP 3
  • Hz 60
  • Footnotes 55
  • Phase 1
  • RPM Range 1,701 - 1,800
  • Overall Length 14-1/2"
  • Duty Continuous
  • Shaft Length 3"
  • Frame 215
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Length Less Shaft 11-3/8"
  • Includes Shaft Key
  • Nominal Efficiency 75.0%
  • Manufacturers Warranty Length 1 yr.
  • Inverter Rated No
  • Motor Design Capacitor-Start/Run
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list