Skip Content
GP MTR,CS,ODP,3/4 HP,3450 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,3/4 HP,3450 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKD1
  • Mfr. Model # 5UKD1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 21.29 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,8.7/4.5 - 4.3 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Ball Bearings,Fr

Technical Specs

  • Full Load Amps 8.7/4.5-4.3
  • HP 3/4
  • Nameplate RPM 3,450
  • Duty Continuous
  • Hz 60
  • Item General Purpose Motor
  • Phase 1
  • Overall Length 10-3/8"
  • Nominal Efficiency 73.8%
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-5/8"
  • Voltage 115/208-230
  • Frame 48
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Length Less Shaft 8-3/4"
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list