GP MTR,CS,ODP,3/4 HP,1725 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,3/4 HP,1725 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C181
  • Mfr. Model # 24C181
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 27.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,3/4 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,11.3/5.5-5.7 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,B

Technical Specs

  • Full Load Amps 11.3/5.5 - 5.7
  • HP 3/4
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • RPM Range 1701 - 1800
  • Duty Continuous
  • Overall Length 11-13/16"
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • Frame 56H
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Body Dia. 6-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-7/8"
  • Motor Application General Application
  • No. of Speeds 2
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list