GP MTR,CS,ODP,2 HP,3450 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,2 HP,3450 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKE4
  • Mfr. Model # 5UKE4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 37.1 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,16.6/9.1 - 8.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball Bearings,Fra

Technical Specs

  • HP 2
  • Full Load Amps 16.6/9.1-8.3
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nameplate RPM 3,450
  • Nominal Efficiency 78.5%
  • RPM Range 1,701 - 1,800
  • Overall Length 12"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Shaft Dia. 5/8"
  • Shaft Length 2-5/16"
  • Length Less Shaft 9-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Application General Application
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list